用途
Races:CrMo
Balls:CrMo (HRC 61-66)
Retainer:Steel
Sealing:Rubber 2RS (light contact)
Grease: Multemp SRL (Kyodo Yushi)
Tolerance:ABEC-3
Quantity of balls:9 pcs
Dimension of balls:4.763mm (3/16)
Basic dynamic load rating:4.233 kN
Basic static load rating:2.450 kN
サイズ16×31×10