ASUS ROG STRIX B860-I GAMING WIFI デスクトップ マザーボード

商品レビューを投稿する
5日以内出荷返品不可 5日以内出荷とは
お気に入りに追加
内容量1台 注文コード17725429 品番ROG STRIX B860-I GAMING WIFI
参考基準価格(税別)オープン 販売価格(税込) ¥47,278
販売価格(税別)
42,980

・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III
・堅牢な電源ソリューション: ProCool II 電源コネクタ、10(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、10層PCB 2oz、Digi+ VRM Control
・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート
・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot
・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7
・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON
・没入型オーディオ: Dolby Atmos を搭載

機能
BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+
- 5K Black metallic capacitors
ASUS Q-Design
- PCIe Slot Q-Release Slim (with PCIe SafeSlot)
- Q-Antenna
- Q-Dashboard
- Q-DIMM
- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])
- Q-Slot
ASUS Thermal Solution
- M.2 heatsink backplate
- M.2 heatsink
- VRM heatsink design
ASUS EZ DIY
- Clear CMOS button
- CPU Socket lever protector
- ProCool
- Pre-mounted I/O shield
- SafeSlot
- SafeDIMM
Aura Sync
- Addressable Gen2 headers
オーディオ機能
Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC
- Impedance sense for front and rear headphone outputs
- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers
- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking
- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)
- Supports up to 32-Bit/192 kHz playback
Audio Features
- SupremeFX Shielding Technology
- Savitech SV3H712 AMP
- Rear optical S/PDIF out port
- Premium audio capacitors
- Dedicated audio PCB layers
Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio.
A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
Bluetooth
Bluetooth v5.4
The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
USBタイプ
Rear USB (Total 8 ports)
1 x Thunderbolt 4 port (1 x USB Type-C)
1 x USB 20Gbps port (1 x USB Type-C)
1 x USB 10Gbps ports (1 x Type-A)
3 x USB 5Gbps ports (3 x Type-A)
2 x USB 2.0 ports (2 x Type-A)
Front USB (Total 5 ports)
1 x USB 10Gbps connector (supports USB Type-C)
1 x USB 5Gbps header supports 2 additional USB 5Gbps ports
1 x USB 2.0 header supports 2 additional USB 2.0 ports
USB Type-C power delivery output: max. 5V/3A
Wi-Fi
Wi-Fi 7
2x2 Wi-Fi 7 (802.11be)
Supports 2.4/5/6GHz frequency band
Supports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.
Wi-Fi features may vary depending on the operating system
For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only support Wi-Fi 6E.
For Windows 10, please note that no driver is available , please refer to the Wi-Fi chipset vendor's website for details.
Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.
ストレージ
Total supports 2 x M.2 slots and 4 x SATA 6Gb/s ports
Intel Core Ultra Processors (Series 2)
M.2_1 slot (Key M), type 2260/2280 (supports PCIe 5.0 x4 mode)
Intel B860 Chipset
M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)
4 x SATA 6Gb/s ports
Intel Rapid Storage Technology supports SATA RAID 0/1/5/10.
内蔵グラフィックス
1 x DisplayPort
1 x HDMI port
1 x Intel Thunderbolt 4 supports DisplayPort and Thunderbolt video outputs
Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates.
Supports max. 4K@60Hz as specified in DisplayPort 1.4.
Supports 4K@60Hz as specified in HDMI 2.1.
Supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs.
VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応
1 x Intel 2.5Gb Ethernet
ASUS LANGuard
対応ソフトウェア
ROG Exclusive Software
- ROG CPU-Z
- Dolby Atmos
ASUS Exclusive Software
Armoury Crate
- Aura Creator
- Aura Sync
- Fan Xpert 4
- GameFirst
- Power Saving
AIDA64 Extreme (60 days free trial)
HWiNFO
ASUS AI Advisor
ASUS DriverHub
ASUS GlideX
TurboV Core
Adobe Creative Cloud (Free Trial)
Norton 360 for Gamers (60 Days Free Trial)
WinRAR (40 Days Free Trial)
UEFI BIOS
ASUS EZ DIY
- ASUS CrashFree BIOS 3
- ASUS EZ Flash 3
- ASUS UEFI BIOS EZ Mode
- ASUS MyHotkey
NPU Boost
OSWindows 11 (22H2 & later) RoHS指令(10物質対応)対応

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「PCパーツ」にはこんなカテゴリがあります

シェアする