導体公称断面積(mm2)8
全長(m)60
導体外径(Φmm)3.7
色緑/黄ストレ-トライン
規格PSE対応(0.75SQ〜100SQまで)・JISC3317準拠
許容電流(A)97
試験電圧3000V
周囲温度(℃)30
絶縁体厚さ(mm)1.2
概算質量(kg/km)100
導体抵抗(Ω/km)(20℃)A:2.32、TA:2.45
絶縁抵抗(MΩ/km)20℃:50、80℃:0.05
導体構成(本/mm)50/0.45
RoHS指令(10物質対応)対応
仕上外径(Φmm)6.1
導体最高許容温度(℃)115