導体公称断面積(mm2)38
全長(m)30
導体外径(Φmm)9.1
色緑/黄ストレ-トライン
規格PSE対応(0.75SQ〜100SQまで)・JISC3317準拠
許容電流(A)255
試験電圧3000V
周囲温度(℃)30
絶縁体厚さ(mm)1.8
概算質量(kg/km)450
導体抵抗(Ω/km)(20℃)A:0.496、TA:―
絶縁抵抗(MΩ/km)20℃:40、80℃:0.04
導体構成(本/mm)7/34/0.45
RoHS指令(10物質対応)対応
仕上外径(Φmm)13
導体最高許容温度(℃)115