導体公称断面積(mm2)60
全長(m)30
導体外径(Φmm)11.6
色緑/黄ストレ-トライン
規格PSE対応(0.75SQ〜100SQまで)・JISC3317準拠
許容電流(A)345
試験電圧3000V
周囲温度(℃)30
絶縁体厚さ(mm)1.8
概算質量(kg/km)680
導体抵抗(Ω/km)(20℃)A:0.311、TA:―
絶縁抵抗(MΩ/km)20℃:30、80℃:0.03
導体構成(本/mm)19/20/0.45
RoHS指令(10物質対応)対応
仕上外径(Φmm)15.5
導体最高許容温度(℃)115