寸法A(mm)70
寸法A1(mm)26
寸法A2(mm)44
寸法A4(mm)102
寸法A5(mm)118
寸法A6(mm)17
寸法A7(mm)20
寸法B1(mm)65
寸法H(mm)167
寸法H1(mm)151
寸法H2(mm)111
寸法L(mm)224
寸法L1(mm)137
寸法L2(mm)21
寸法L3(mm)121
寸法L5(mm)224
寸法N(mm)41
寸法N1(mm)32
寸法N2(mm)70
軸径(Φmm)60
軸受呼び番号UK213+H2313X
ユニット質量(kg)7.6
軸受箱の呼び番号T213
基本定格荷重Cr(kN)57.5
基本定格荷重Cor(kN)40