寸法A(mm)70
寸法A4(mm)113
寸法A5(mm)114
寸法A6(mm)15
寸法A7(mm)11
寸法B(mm)65.1
寸法H(mm)80
寸法H1(mm)30
寸法H2(mm)155
寸法H5(mm)155
寸法J(mm)200
寸法L(mm)260
寸法N(mm)22
寸法S(mm)25.4
軸径(Φmm)60
軸受呼び番号UC212
取付ボルトの呼びM20
ユニット質量(kg)6.3
軸受箱の呼び番号IP212
基本定格荷重Cr(kN)52.5
基本定格荷重Cor(kN)36.1