定格電圧(V)250
定格電流(A)5
仕様絶縁耐圧1分間ラインーアース間AC:1500V、絶縁抵抗DC500V1分間ライン-アース間:300MΩ、漏洩電流250V/60Hz:1mA
質量(kg)0.65
使用温度範囲(℃)-20〜55
寸法H(mm)250
寸法A(mm)120
寸法F(mm)95
寸法D(mm)25
寸法E(mm)80
寸法B(mm)110
寸法C(mm)40
寸法I(mm)45
寸法J(mm)4.5×7
寸法G(mm)110
寸法K(mm)4.5Φ
RoHS指令(10物質対応)対応
自己温度上昇(K)30