寸法B(mm)8.5
寸法B1(mm)9.5
寸法D(Φmm)10
寸法G1(mm)5
寸法H(mm)1.5
寸法L(mm)17
寸法d(Φmm)3
寸法f(Φmm)7
外径(Φmm)10
材質シャフト/SUS420J2、ハウジング/SUS420J2、キャップ・間座/SUS303、ベアリング/SUJ2、六角ナット/ステンレス
ピッチ(mm)M3×0.5
rC0.2
ベアリング693ZZ
許容回転数(min-1[r.p.m])52000
RoHS指令(10物質対応)対応
基本定格荷重Cor(N)173
基本定格荷重Cr(N)572