寸法B(mm)10
寸法B1(mm)12
寸法D(Φmm)13
寸法G1(mm)7.5
寸法H(mm)2.5
寸法L(mm)23
寸法d(Φmm)5
寸法f(Φmm)8
外径(Φmm)13
材質シャフト/SUS420J2、ハウジング/SUS420J2、キャップ・間座/SUS303、ベアリング/SUJ2、六角ナット/ステンレス
ピッチ(mm)M5×0.8
rC0.2
ベアリングMR105BZZ
許容回転数(min-1[r.p.m])36000
RoHS指令(10物質対応)対応
基本定格荷重Cor(N)440
基本定格荷重Cr(N)994