寸法B(mm)12
寸法B1(mm)14
寸法D(Φmm)16
寸法G1(mm)9
寸法H(mm)3
寸法L(mm)28
寸法d(Φmm)6
寸法f(Φmm)11
外径(Φmm)16
材質シャフト/SUS420J2、ハウジング/SUS420J2、キャップ・間座/SUS303、ベアリング/SUJ2、六角ナット/ステンレス
ピッチ(mm)M6×1.0
rC0.2
ベアリング686AZZ
許容回転数(min-1[r.p.m])30000
RoHS指令(10物質対応)対応
基本定格荷重Cor(N)742
基本定格荷重Cr(N)1518