仕様●インタフェース:Ethernet部:10BASE-T/100BASE-TX、RS-232部:RS-232準拠●同時接続数:5(Webサーバ)●HTTPバージョン:1.0(Webサーバ)●ユーザ領域容量:(Webサーバ)標準ROM:最大5MB、コンパクトフラッシュカード使用時:最大1GB(ただし、ホームページ容量+ロギング容量を含む)●ユーザ画面作成用部品:(Webサーバ)Javaアプレット:15種類、SSI:1種類、CGI:3種類[Webサーバユニットに標準添付されたファイルを使用可(ユーザによる作成不可)]●時計:シーケンサCPU(マルチCPUシステム時は、1号機CPU)から取得(60秒ごと)
質量(kg)0.17
外形寸法(幅W×高さH×奥行D)(mm)27.4×98×90
通信方式Ethernet部:全二重/半二重通信モード、RS-232部:全二重通信
消費電流(A)0.69(DC5V内部)
入出力占有点数32点(I/O割付:インテリ32点)
伝送速度Ethernet部(データ):10Mbps(10BASE-T)/100Mbps(100BASE-TX)、RS-232部:9600/19200/38400/57600/115200bps
伝送距離(m)RS-232部:最大15