使用荷重(t)3.2
チェーン本数2
有効長L(m)4
質量(kg)14.7
寸法d(mm)19
寸法a(mm)20
寸法t(mm)135
寸法b(mm)34
寸法s(mm)14
構成2A8W-LHW
寸法d1(mm)88
寸法d2(mm)25
チェーン径(Φmm)8
寸法h(mm)26
フックLHW7-8
寸法w(mm)75
寸法g1(mm)12
RoHS指令(10物質対応)対応
フック寸法e(mm)136
フック寸法h(mm)26
フック寸法a(mm)20
フック寸法b(mm)88
フック寸法d1(mm)25
フック寸法d2(mm)12
フック寸法G(mm)34