使用荷重(t)8.5
チェーン本数2
有効長L(m)4
質量(kg)39.41
寸法d(mm)27
寸法a(mm)35
寸法t(mm)180
寸法b(mm)52
寸法s(mm)20
構成2A8W-LHW
寸法d1(mm)138
寸法d2(mm)40
チェーン径(Φmm)13
寸法h(mm)40
フックLHW13
寸法w(mm)100
寸法g1(mm)20
RoHS指令(10物質対応)対応
フック寸法e(mm)205
フック寸法h(mm)40
フック寸法a(mm)35
フック寸法b(mm)138
フック寸法d1(mm)40
フック寸法d2(mm)20
フック寸法G(mm)52