使用荷重(t)5
チェーン本数2
有効長L(m)1.5
質量(kg)11.73
寸法d(mm)23
寸法a(mm)29
寸法t(mm)160
寸法s(mm)17
構成2A8W-WLHW
寸法d2(mm)16
チェーン径(Φmm)10
寸法h(mm)30
フックWLHW10
寸法w(mm)90
寸法g1(mm)45
RoHS指令(10物質対応)対応
フック寸法e(mm)218
フック寸法h(mm)30
フック寸法a(mm)29
フック寸法d2(mm)16
フック寸法W(mm)42
フック寸法G(mm)45