使用荷重(t)8.5
チェーン本数2
有効長L(m)1.5
質量(kg)20.58
寸法d(mm)27
寸法a(mm)35
寸法t(mm)180
寸法s(mm)20
構成2A8W-WLHW
寸法d2(mm)20
チェーン径(Φmm)13
寸法h(mm)40
フックWLHW13
寸法w(mm)100
寸法g1(mm)52
RoHS指令(10物質対応)対応
フック寸法e(mm)269
フック寸法h(mm)40
フック寸法a(mm)35
フック寸法d2(mm)20
フック寸法W(mm)49
フック寸法G(mm)52