使用荷重(t)8.5
チェーン本数2
有効長L(m)1
質量(kg)14.7
寸法d(mm)27
寸法a(mm)40
寸法t(mm)180
寸法b(mm)170
寸法s(mm)20
構成2A8W-FW
寸法d1(mm)39
寸法d2(mm)17
チェーン径(Φmm)13
寸法h(mm)42
フックFW13
寸法w(mm)100
寸法g1(mm)89
RoHS指令(10物質対応)対応
フック寸法e(mm)190
フック寸法h(mm)42
フック寸法a(mm)40
フック寸法b(mm)170
フック寸法d1(mm)39
フック寸法d2(mm)17
フック寸法G(mm)89