寸法D(mm)270
寸法a(mm)530
寸法b(mm)160
寸法c(mm)60
寸法g(mm)106
寸法h(mm)160
寸法l(mm)220
寸法m(mm)450
寸法u(mm)33
寸法v(mm)42
寸法w(mm)325
軸径d1(Φmm)135
質量(kg)45
呼び寸法t:M24 s:M30
アダプター型式適合自動調心玉軸受1200形:- 適合自動調心玉軸受2200形:- 適合自動調心ころ軸受22200形:H3130 適合自動調心ころ軸受23200形:H2330
呼び番号適合自動調心玉軸受1200形:- 適合自動調心玉軸受2200形:- 適合自動調心ころ軸受22200形:22230BK 適合自動調心ころ軸受23200形:23230BK
位置決め輪型式適合自動調心玉軸受1200形:- 適合自動調心玉軸受2200形:- 適合自動調心ころ軸受22200形:SR270×16.5 適合自動調心ころ軸受23200形:SR270×10
位置決め輪個数適合自動調心玉軸受1200形:- 適合自動調心玉軸受2200形:- 適合自動調心ころ軸受22200形:2 適合自動調心ころ軸受23200形:1
オイルシール型式ZF30
オイルシール個数2