寸法D(mm)180
寸法a(mm)380
寸法b(mm)110
寸法c(mm)40
寸法g(mm)56
寸法h(mm)112
寸法l(mm)150
寸法m(mm)320
寸法u(mm)26
寸法v(mm)32
寸法w(mm)217
軸径d1(Φmm)110
質量(kg)17
呼び寸法t:M20 s:M24
アダプター型式H3024X(適合軸受)
呼び番号23024BK(適合軸受)
位置決め輪型式SR180×10(適合軸受)
位置決め輪個数1(適合軸受)
オイルシール型式ZF24
オイルシール個数2