寸法D(mm)200
寸法a(mm)410
寸法b(mm)120
寸法c(mm)45
寸法g(mm)72
寸法h(mm)125
寸法l(mm)165
寸法m(mm)350
寸法u(mm)26
寸法v(mm)32
寸法w(mm)240
軸径d1(Φmm)110
質量(kg)21
呼び寸法t:M20 s:M24
アダプター型式H3124X(適合軸受)
呼び番号23124BK(適合軸受)
位置決め輪型式SR200×10(適合軸受)
位置決め輪個数1(適合軸受)
オイルシール型式ZF24
オイルシール個数2