寸法D(mm)210
寸法a(mm)410
寸法b(mm)120
寸法c(mm)45
寸法g(mm)74
寸法h(mm)140
寸法l(mm)170
寸法m(mm)350
寸法u(mm)26
寸法v(mm)32
寸法w(mm)270
軸径d1(Φmm)115
質量(kg)26
呼び寸法t:M20 s:M24
アダプター型式H3126(適合軸受)
呼び番号23126BK(適合軸受)
位置決め輪型式SR210×10(適合軸受)
位置決め輪個数1(適合軸受)
オイルシール型式ZF26
オイルシール個数2