寸法D(mm)250
寸法a(mm)500
寸法b(mm)150
寸法c(mm)50
寸法g(mm)90
寸法h(mm)150
寸法l(mm)200
寸法m(mm)420
寸法u(mm)33
寸法v(mm)42
寸法w(mm)295
軸径d1(Φmm)135
質量(kg)40
呼び寸法t:M24 s:M30
アダプター型式H3130(適合軸受)
呼び番号23130BK(適合軸受)
位置決め輪型式SR250×10(適合軸受)
位置決め輪個数1(適合軸受)
オイルシール型式ZF30
オイルシール個数2