寸法D(mm)300
寸法a(mm)610
寸法b(mm)170
寸法c(mm)70
寸法g(mm)106
寸法h(mm)180
寸法l(mm)230
寸法m(mm)520
寸法u(mm)33
寸法v(mm)42
寸法w(mm)355
軸径d1(Φmm)160
質量(kg)70
呼び寸法t:M30 s:M30
アダプター型式H3136(適合軸受)
呼び番号23136BK(適合軸受)
位置決め輪型式SR300×10(適合軸受)
位置決め輪個数1(適合軸受)
オイルシール型式ZF36
オイルシール個数2