仕様
ピン径 = 2.5mm
取り付けタイプ = パネルマウント
定格電圧 = 12 V dc
定格電流 = 5A
ボディ向き = ストレート
長さ = 21.3mm
コンタクトめっき = ニッケル
コンタクト材質 = 銅
RS Pro DC Power Socket, Panel Mount. Brought to you under the trust RS Pro brand, this panel mount socket is designed to couple with push-fit DC power plugs. It is ideal for powering small appliances such as portable radios. The socket has a sleeve/shunt function that permits automatic switchover from ac to dc when the plug is inserted or withdrawn. The split centre pins are shaped to hold the mating plug firmly. Features and Benefits. Maximum panel thickness: 3.1mm Contact Resistance: 30mΩ Max Insulation Resistance: 100MΩ @ 500Vdc Dielectric Withstand: 500 V ac Contact Rating: 5 A, 12 V ac Resistive Contact Material: Silver Plated Copper Alloy Life: 10000 Insertions/Withdrawals Minimum
RoHS指令(10物質対応)対応