寸法A(mm)36
寸法A0(mm)51.2
寸法A1(mm)16
寸法A2(mm)21
寸法A4(mm)62
寸法A6(mm)10
寸法B(mm)49.2
寸法H(mm)175
寸法J(mm)144
寸法L(mm)100
寸法N(mm)16
寸法S(mm)19
軸径(Φmm)40
軸受呼び番号MUC208
取付ボルトの呼びM14
ユニット質量(kg)0.98
軸受箱の呼び番号AFL208C-J
基本定格荷重Cr(kN)24.9
基本定格荷重Cor(kN)14.3
RoHS指令(10物質対応)対応