RS PRO 中継用端子台 2極

商品レビューを投稿する
7日以内出荷返品不可 7日以内出荷とは
お気に入りに追加
内容量1個 仕様極数:2取り付けタイプ:ケーブルマウント定格電流:101A端子方法:埋め込みネジケーブルサイズ:10 → 25 mm2素材:セラミック定格電圧:450 V動作温度 Max:+85℃コンタクト材質:真鍮コンタクトめっき:ニッケルIndirect Clamping. TWIN-BLOCK terminals can be used to junction flexible copper wires between 10 and 120mm2, perfect for use in conduit or cable tray. They offer a high grade of mechanical and dielectric strength, IP20 protection and are easy to install.,Their original structure and indirect tightening system, allow the user to work on the junction, whilst avoiding interruption of the main conductor and damage to strands. Composition of terminal is Brass Nickel-plated clamps and galvanised steel screws protect against possible oxidation, even in presence of ammonia fumes Insulation is made in self-extinguishing polycarbonate meeting UL 94-V0 Safety clips for easy and safe connector locking. No need for special tools Voltage rating 450V Available in four cable CSA sizes Each terminal will accept a primary and secondary cable, secondary must be of equal or less CSA than primary - not greater 注文コード46971838 品番492-8788
参考基準価格(税別)オープン 販売価格(税込) ¥2,970
販売価格(税別)
2,700
この商品は仕様・内容量9種類から選べます 他の種類を見る
仕様
極数:2
取り付けタイプ:ケーブルマウント
定格電流:101A
端子方法:埋め込みネジ
ケーブルサイズ:10 → 25 mm2
素材:セラミック
定格電圧:450 V
動作温度 Max:+85℃
コンタクト材質:真鍮
コンタクトめっき:ニッケル
Indirect Clamping. TWIN-BLOCK terminals can be used to junction flexible copper wires between 10 and 120mm2, perfect for use in conduit or cable tray. They offer a high grade of mechanical and dielectric strength, IP20 protection and are easy to install.,Their original structure and indirect tightening system, allow the user to work on the junction, whilst avoiding interruption of the main conductor and damage to strands. Composition of terminal is Brass Nickel-plated clamps and galvanised steel screws protect against possible oxidation, even in presence of ammonia fumes Insulation is made in self-extinguishing polycarbonate meeting UL 94-V0 Safety clips for easy and safe connector locking. No need for special tools Voltage rating 450V Available in four cable CSA sizes Each terminal will accept a primary and secondary cable, secondary must be of equal or less CSA than primary - not greater
RoHS指令(10物質対応)対応

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問件数: 1
ご質問は製品仕様に関する内容に限らせて頂きます。
質問:
製品の安全データシート(SDS)や有害物質使用制限に関するデータ(RoHS)等の書面が必要ですがどうすれば良いですか。
回答:
お手数ですが下記URLのお問合せフォームよりご依頼ください。
お問合せ種類 *必須の中から必要な書類をお選びご依頼ください。

https://help.monotaro.com/app/ask

書類名)
1:SDS(MSDS)
2:RoHS(2)
3:非該当証明書
4:ChemSHERPA
5:その他(ミルシート・出荷証明書)
2022-03-31

「機構部品(電子部品)」にはこんなカテゴリがあります

シェアする