仕様
IP保護等級:IP44
シリーズ:TH110
素材:ナイロン
取り付けタイプ:ケーブルマウント
コンタクト数:3
動作温度 Max:+125℃
動作温度 Min:-20℃
Terminal Housing 3-Pole. In-line terminal box with E, L, and N poles clearly marked Integral strain relief clamps and rubber grommets Rated at 450V, 17.5A max., wire csa 1.5mm2 Versions available with or without fixing ring Current rating 17.5A
RoHS指令(10物質対応)対応