仕様
リーダースタイル:固定
読取り距離:25 → 55mm
光学技術:CCD
接続タイプ:標準
電流 Max:300 mA
最大DC電圧:5V
バーコード分解能:1200 → 19200Bd
電源電圧:5 V dc
データインターフェース:RS232
消費電力:2 W
長さ:48mm
幅:56mm
動作温度 Max:+40℃
Laser radiation is harmful to the human eye and under no circumstances should the laser beam be viewed directly or via optical instruments. CLP 100 Fixed Reader. CCD scanner. Compact, metal housing design suitable for incorporation where space is limited. Available in 2 styles, front and side window (front window illustrated).,Typical applications include clinical sampling, automatic diagnostic, ticket and labelling machines. Supply voltage 5Vdc Operating current 300mA 20 to 70mm reading distance 80mm reading width at 40mm distance 0.125mm resolution Fast scanning and decoding at 500Hz Integrated decoder with serial RS232 Interface (9-pin D-type female connector) CCD technology based optics Integrated programmable digital output 0 to 100000 lux ambient light compatibility Easy and friendly configuration using Windows-based Graphic User Interface Dimensions: 55 x 55 x 20mm (HxWxD) - side window; 55 x 47 x 20mm (HxWxD) - front window