仕様
パルス/回転:8192
エンコーダー技術:絶対
最大回転数:6000rpm
出力信号タイプ:デジタル , グレー
シャフトのタイプ:ソリッド
電源電圧:10 → 32 V dc
ステップ/回転:8192Steps
IP評価:IP43, IP65, IP67
全体の高さ:93.8mm
動作温度 Min:-20℃
動作温度 Max:+85℃
スイッチング周波数:1 MHz
The bus coupler for Profibus-DP (stock no. < 492-9208') 492-9208 is required to form a fully functioning encoder. Multiturn Absolute Encoders. Electronically adjustable, resolution adjustable (stock no. < 492-9191') 492-9191/ only) High resistance to shock and vibration High degree of protection to IP67 Operating voltage:10-32Vdc Operating temperature range: -20 to +85℃