仕様
検出タイプ:Capacitance
取り付けタイプ:Vertical
本体材質:Stainless Steel
ケーブル長:1m
動作温度 Min:-30℃
動作温度 Max:+100℃
電流 Max:82 mA
最大圧力:10バール
CE. Pointek CLS 100 - Capacitive Fill Level Switch. Capacitive fill level switch with inverse frequency shift technology Configurable outputs Sensitivity setting LED status display Version with connection cable For detecting liquids, granulates, slurry, foam and separating layers in confined systems
RoHS指令(10物質対応)対応