内容量1箱(3個)
仕様Sensor type slide movement sensor. Vishay Sfernice REC 50L model. Sensor type slide movement sensor. Spring return to reference position. Plastic track technology. High level of accuracy and extremely long service life. Wire outputs, mounted via sliding lugs. Enclosure O 12.7 mm.
注文コード48405833
品番RE50L1D502W3699