高さ(cm)181~220色HB5802、HB5832、HB5103、HB5805、HB5102、HB5612、HB5608、HB5601、HB5642、HB5648、HB5109、HB5518、HB5650、HB5124、HB5702、HB5112、HB5243、HB5244、HB5134、HB5240、HB5844、HB5835、HB5843、HB5831、HB5090、HB5093、HB5845、HB5806、HB5094、HB5838、HB5644、HB5088、HB5067、HB5847、HB5840、HB5068、HB5084、HB5850、HB5095、HB5842、HB5852、HB5075、HB5856、HB5082、HB5849、HB5074、HB5073、HB5853、HB5438、HB5708、HB5077、HB5119、HB5076、HB5216、HB5248、HB5854、HB5150、HB5255、HB5069、HB5070、HB5079、HB5855、HB5071、HB5072、HB5851、HB5001、HB5002、HB5003、HB5004、HB5005、HB5006、HB5007、HB5008、HB5009、HB5010幅(cm)30~100RoHS指令(10物質対応)対応サービス分類オーダー・加工