仕様
センタリング = あり
アームタイプ = センターロック
Fine adjustment method varies from base to base. It can be adjacent to the magnetic base or instrument clamp. Adjustable Wiggler Set. A versatile centring attachment that can be used in any collet chuck or 3 jaw chuck machine.,Incorporates a single centre lock clamp which simultaneously locks all of the fully articulated ball joints, reducing set-up time. ’Bore centring ’ OR ’Parallel to axis ’ set-up time Accepts all Dovetail or 8mm Spigot Indicators 8mm diameter x 40mm long mounting spigot Includes metric level dial indicator Supplied in a PVC storage case