容量(kW)1
電圧(V)三相200
材質ヒーターシース:SUS316L(ステンレス)電解研磨、プラグ:SUS304(ステンレス)電解研磨、保護管:SUS316L(ステンレス)電解研磨、キャップ:SPCC(塗装)、パッキング:ノンアスベスト(t1.0)
管用平行ねじ呼び径G2
質量(kg)1.6
寸法A(mm)220
寸法D(mm)73
寸法E(mm)71
寸法B(mm)23
寸法C(mm)17
ヒーターΦ12×3本
保護管(内径Φ×有効長)(mm)10×175
温調器タイプB、A3
発熱密度(W/cm2)2.5