容量(W)500
電圧(V)100
材質ヒーターシース:SUS316L(ステンレス)、サーモスタット感熱部:SUS316L(ステンレス)、ターミナルボックス:ポリエステル、スタンド:SUS304(ステンレス)、ヒーター固定金具:SUS304(ステンレス)
質量(kg)1.7
寸法A(mm)138
寸法D(mm)138
寸法B(mm)320
寸法C(mm)8.5
温度調節範囲(℃)30〜80(ON/OFF制御)
電源コードキャブタイヤケーブル2芯
電源プラグ2P付
発熱密度(W/cm2)6.2
適合容器(高さ)200mm以上、(大きさ)□160mmまたはΦ160mm以上
電線断面積(mm2)1.25