内径d(Φmm)260
外径D(Φmm)480
幅B(mm)80
面取寸法r(mm)6(r1=5)
参考質量(g)64900
質量(kg)64.9
寸法d(mm)260
寸法r(mm)6(最小)
寸法D(mm)480
寸法B(mm)80
寸法C(mm)67
寸法T(mm)89
寸法r1(mm)5(最小)
係数(アキシアル荷重)Y1=1.44、Y0=0.79
作用点a(mm)93.6
基本定格荷重Cr(kN)1510
基本定格荷重Cor(kN)1860
RoHS指令(10物質対応)対応
許容回転速度(min-1) グリース潤滑650
許容回転速度(min-1) 油潤滑870
疲労限荷重Cu(kN)190
定数e0.42