質量(kg)91
寸法d(mm)200
寸法r(mm)6(最小)
寸法D(mm)420
寸法B(mm)138
寸法C(mm)115
寸法T(mm)146
寸法r1(mm)5(最小)
係数(アキシアル荷重)Y1=1.73、Y0=0.95
作用点a(mm)102.9
基本定格荷重Cr(kN)2240
基本定格荷重Cor(kN)2580
RoHS指令(10物質対応)対応
許容回転速度(min-1) グリース潤滑830
許容回転速度(min-1) 油潤滑1100
疲労限荷重Cu(kN)260
定数e0.35