付属品スコップ×1
仕様約30席
材質[外装]前面、側面>ステンレス鋼板(クリアー塗装)/天面>ステンレス鋼板/後面>溶融亜鉛メッキ鋼板/扉>ステンレス鋼板(クリアー塗装)
質量(kg)約56
電源単相100V
外形寸法(幅W×奥行D×高さH)(mm)630×500×850
配管口径【給水口】G1/2【排水口】フレキシブルホース 先端内径25mm、外径29mm
調節範囲(mm)【台脚】15〜35
コンセント接地形2極差込み
貯氷量(kg)約25(自然落下時・約18)
製氷能力【周囲温度20℃ 水温15℃】約50/54kg/日【周囲温度30℃ 水温25℃】約42/46kg/日
消費水量(m3/日)【周囲温度20℃ 水温15℃】約0.10/0.11【周囲温度30℃ 水温25℃】約0.08/0.09
放熱量(W)549/588