高さ(mm)使用可能:2695〜2972
幅W×全長(mm)外寸(手すり含む):465×3354
質量(kg)12
角度(°)昇り:62〜70(66°で踏板水平)
段数12
床面高さ(mm)ロフト(A+B):2695〜2837
取付高(mm)パイプA:2643〜2740
寸法B(mm)パイプとロフトの段差:52〜97
角度θ(°)62〜66
設置寸法(mm)C:1575〜1388
収納寸法・高さ(mm)3456
全長E(mm)3354
寸法F(mm)手すり上部:214
本体長さ(mm)G:3140
タイプ9尺用