Grove - Yellow Wrapper 1×2 4 PCS pack

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード65801805 品番110070025
1月25日より価格改定を予定しております。新価格(税抜)は859円となります。
参考基準価格(税別)¥560 販売価格(税込) ¥593
販売価格(税別)
539


Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.
Notethat around 85% of all Grove modules are supported by Grove - Wrapper.
Features
Flex fastener to install and replace Grove modules conveniently.
Always keep your project safe.
Half-open space、no disruption for using Grove modules.
Compatible with Lego and Makeblock modules that will make your project adapting and interesting.
Support being fastened with screws(M2、M4).
Mutual-connect-able like Lego modules does.
Colorful wrappers.
Specification
Dimension(big one):50×25×13 mm
Plane dimension(small one):25 ×25×13 mm
Material:ABS

アズワン品番67-0462-42

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする