商品レビューを投稿する
内容量1個
注文コード65802426
品番SEN-15570
1月25日より価格改定を予定しております。新価格(税抜)は3,698円となります。
参考基準価格(税別)¥3,410
販売価格(税込)
¥3,738
販売価格(税別)
Description
The HM01B0 from Himax Imaging is an ultra low power CMOS Monochrome Image Sensor that enables the integration of an "Always On" camera for computer vision applications such as gestures, intelligent ambient light and proximity sensing, tracking and object identification. The sensor allows the sensor to consume very low power of <2mW at QVGA 30FPS. This low power consumption and vision applications camera comes with a ribbon cable that mates to the camera connector populated on the following products:MicroMod Machine Learning Carrier Board
Artemis Development Kit
Edge Development Board - Apollo3 Blue
The HM01B0 contains 320×320 pixel resolution and supports a 320×240 window mode which can be readout at a maximum frame rate of 60FPS, and a 2×2 monochrome binning mode with a maximum frame rate of 120FPS. The video data is transferred over a configurable 1bit, 4bit or 8bit interface with support for frame and line synchronization. The sensor integrates black level calibration circuit, automatic exposure and gain control loop, self-oscillator and motion detection circuit with interrupt output to reduce host computation and commands to the sensor to optimize the system power consumption.
Features
Image Sensor
Ultra Low Power Image Sensor(ULPIS)designed for Always On vision devices and applications
High sensitivity 3.6μ BrightSenseTM pixel technology
320×320 active pixel resolution with support for QVGA window, vertical flip and horizontal mirror readout
Programmable black level calibration target, frame size, frame rate, exposure, analog gain(up to 8x)and digital gain(up to 4x)
Automatic exposure and gain control loop with support for 50 / 60Hz flicker avoidance
Flexible 1bit, 4bit and 8bit video data interface with video frame and line sync
Motion Detection circuit with programmable ROI and detection threshold with digital output to serve as an interrupt
On-chip self oscillator
I2C 2-wire serial interface for register access
High CRA for low profile module design
Sensor Parameters
Active Pixel Array 320×320
Pixel Size 3.6 μm×3.6 μm
Full Image Area 1152 μm×1152 μm
Diagonal(Optical Format)1.63 mm(1/11″)
Scan Mode:Progressive
Shutter Type:Electronic Rolling Shutter
Frame Rate MAX 51 fps @ 320×320, 60 fps @ 320×240(QVGA)
CRA(maximum)30℃
Sensor Specifications
Supply Voltage:Analog - 2.8 V, Digital - 1.5V(Internal LDO:1.5V - 2.8V), I/O - 1.5 - 2.8V
Input Reference Clock:3 - 50 MHz
Serial Interface(I2C):2-wire, 400 KHz max.
Video Data Interface:1b, 4b, 8b with frame / line SYNC
Output Clock Rate MAX:50 MHz for 1bit, 12.5 MHz for 4bit, 6.25 MHz for 8bit
Est. Power Consumption(include IO with 5pF load):QVGA 60FPS(Typical)<4 mW
QVGA 30FPS(Typical)<2 mW