曜日別特売
SEN-14049 One-Wire Ambient Temperature Sensor - MAX31820 SPARKFUN 65819899

SEN-14049 One-Wire Ambient Temperature Sensor - MAX31820 SPARKFUN 65819899
SEN-14049 One-Wire Ambient Temperature Sensor - MAX31820 SPARKFUN 65819899

One-Wire Ambient Temperature Sensor - MAX31820

商品レビューを投稿する
33日以内出荷返品不可33日以内出荷とは
内容量1個注文コード65819899品番SEN-14049
参考基準価格(税別)¥1,690販売価格(税込)¥1,758
販売価格(税別)
1,598


Description
The MAX31820 ambient temperature sensor provides 9-bit to 12-bit Celsius temperature measurements with ±0.5℃ accuracy over a +10℃ to +45℃ temperature range. Over its entire -55℃ to +125℃ operating range, the device has ±2.0℃ accuracy.
The device communicates over a one-wire bus that, by definition, requires only one data line(and ground)for communication with a central microprocessor. In addition, the device can derive power directly from the data line, eliminating the need for an external power supply. Requiring so few pins enables the device to be placed in a 3-pin TO-92 package. The form factor of this package allows the device to be placed above the board and thus measure the ambient temperature of a system, as opposed to the board temperature that a surface-mount package would measure.
Each MAX31820 has a unique 64-bit serial code, which allows multiple MAX31820 devices to function on the same one-wire bus. Therefore, it is simple to use one microprocessor to control many devices distributed over a large area.
Features
Unique one-wire interface requires only one port pin for communication
Each device has a unique 64-bit serial code stored in onboard ROM
Multidrop capability simplifies distributed temperature-sensing applications
Requires no external components
Can be powered from data line; 3.0V to 3.7V power-supply range
Measures temperatures from -55℃ to +125℃
±0.5℃ accuracy from +10℃ to +45℃
Thermometer resolution is user-selectable from 9 bits to 12 bits
Converts temperature to 12-bit digital word in 750ms(Max)
User-definable nonvolatile(NV)alarm settings
Alarm search command identifies and addresses devices whose temperature is outside programmed limits(Temperature Alarm Condition)
Available in 3-pin TO-92 package
TO-92 package allows measurement of ambient temperature
Software compatible with the DS1822 and DS18B20

アズワン品番67-0426-62
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする