※サンプル画像(詳細は注意欄の適合検索よりご確認ください)
商品レビューを投稿する
内容量1箱(1枚)
適合メーカーCITROEN/CITROEN (DF-PSA)/DS/FENGSHEN/OPEL/PEUGEOT/PEUGEOT (DF-PSA)/VAUXHALL
適合車種CITROEN (DF-PSA) C2 (T11) 10/06-12/14 / CITROEN (DF-PSA) C3-XR 12/14-> / CITROEN (DF-PSA) ELYSEE Hatchback 02/09-12/12 / CITROEN (DF-PSA) ELYSEE Saloon (7B) 06/01-09/08 / CITROEN (DF-PSA) ELYSEE Saloon (R31) 01/08-12/13 / CITROEN (DF-PSA) ELYSEE Saloon 09/13-> / CITROEN (DF-PSA) FUKANG Saloon 02/92-12/09 / CITROEN BERLINGO / BERLINGO FIRST Box Body/MPV (M_) 07/96-12/11 / CITROEN BERLINGO / BERLINGO FIRST MPV (MF_, GJK_, GFK_) 07/96-12/11 / CITROEN C2 (JM_) 07/03-09/17 / CITROEN C2 ENTERPRISE (JG_) 11/03-12/09 / CITROEN C3 AIRCROSS II (2R_, 2C_) 06/17-> / CITROEN C3 I (FC_, FN_) 02/02-> / CITROEN C3 II (SC_) 09/09-> / CITROEN C3 III (SX) 07/16-> / CITROEN C3 PICASSO (SH_) 02/09-> / CITROEN C3 Pluriel (HB_) 05/03-> / CITROEN C4 CACTUS 09/14-> / CITROEN C4 Coupe (LA_) 11/04-12/13 / CITROEN C4 I (LC_) 11/04-11/14 / CITROEN C4 I Saloon 07/06-> / CITROEN C4 II (B7) 02/09-> / CITROEN C5 I (DC_) 03/01-03/05 / CITROEN C5 II (RC_) 08/04-> / CITROEN C-ELYSEE (DD_) 11/12-> / CITROEN DS3 11/09-12/16 / CITROEN DS3 Convertible 01/13-07/15 / CITROEN DS4 03/11-07/15 / CITROEN XSARA (N1) 04/97-12/05 / CITROEN XSARA Break (N2) 10/97-03/10 / CITROEN XSARA Coupe (N0) 01/98-04/05 / CITROEN XSARA Estate Van 05/98-08/05 / CITROEN XSARA PICASSO (N68) 09/99-06/12 / DS DS 3 (SA_) 04/15-07/19 / DS DS 3 Convertible (SB_) 07/15-07/19 / FENGSHEN H30 01/10-12/17 / FENGSHEN S30 07/09-> / OPEL CROSSLAND X (P17) 03/17-> / PEUGEOT (DF-PSA) 2008 04/14-> / PEUGEOT (DF-PSA) 206 12/05-02/09 / PEUGEOT (DF-PSA) 207 Hatchback 11/08-12/14 / PEUGEOT (DF-PSA) 207 Saloon 11/08-12/14 / PEUGEOT (DF-PSA) 301 11/13-> / PEUGEOT 1007 (KM_) 04/05-> / PEUGEOT 2008 I (CU_) 03/13-> / PEUGEOT 206 CC (2D) 09/00-12/08 / PEUGEOT 206 Hatchback (2A/C) 08/98-12/12 / PEUGEOT 206 Saloon 03/07-> / PEUGEOT 206 SW (2E/K) 07/02-> / PEUGEOT 207 (WA_, WC_) 02/06-12/15 / PEUGEOT 207 Hatchback Van (WA_, WC_) 04/06-> / PEUGEOT 207 Saloon 12/07-12/14 / PEUGEOT 207 SW (WK_) 02/07-12/13 / PEUGEOT 208 Hatchback Van (CR_) 10/12-> / PEUGEOT 208 I (CA_, CC_) 03/12-> / PEUGEOT 301 11/12-> / PEUGEOT 307 (3A/C) 08/00-12/12 / PEUGEOT 307 Break (3E) 03/02-12/09 / PEUGEOT 307 SW (3H) 03/02-12/09 / PEUGEOT PARTNER Box Body/MPV (5_, G_) 06/96-> / PEUGEOT PARTNER Box Body/MPV 04/08-> / PEUGEOT PARTNER MPV (5_, G_) 05/96-12/15 / PEUGEOT PARTNER Platform/Chassis (5_, G_) 03/97-07/08 / VAUXHALL CROSSLAND X (P17) 03/17->
純正品番代表:【1】4249G1、【2】424983、【3】1613191380、【4】4246W1、【5】4246W7
注文コード66393796
品番09.8695.11
参考基準価格(税別)¥10,700
販売価格(税込)
¥10,005
販売価格(税別)
この商品は適合メーカー・適合車種・純正品番など315種類から選べます
他の種類を見る