This is a A 16-bit、5V tolerant input-only buffer for the Open Logic Sniffer logic analyzer.
Specifications
16 input-only channels
Populated with the ON Semi MC74LCX16245DTG Transceiver.
All inputs are 5V tolerant、can take up to 7V signals for short durations.
Propagation delay of 4.5 nS、making the Buffer Wing capable of 200 MHz
Supports live insertion and removal