GPS/GNSS Magnetic Mount Antenna - 3m SMA

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード69110994 品番GPS-14986
参考基準価格(税別)¥4,590 販売価格(税込) ¥4,948
販売価格(税別)
4,498

Description
Normal GPS antennas are optimized for the US based GPS reception which is great but with more and more modules capable of tracking additional constellations(termed GNSS receivers)you're going to need the right antenna! This exceptional GPS/GNSS antenna is designed for both GPS and GLONASS reception. When used in conjunction with the SparkFun GPS ground plate this antenna achieved excellent TTFF and SIV statistics for both GPS and GLONASS constellations. The magnetic mount allows it to be easily mounted to a metal base such as a ground plate or car roof. The antenna is terminated with a 3m cable and standard SMA connector.
We recommend this antenna for RTK use when combined with the ground plate. If you need Beidou reception and additional gain consider the GPS/GNSS embedded antenna.
Features
Dimensions:50x38x17mm
Weight:75g including 3m cable
Frequency Range:1575 - 1610MHz
GPS Center Frequency:1575.42MHz
GLONASS Center Frequency:1602MHz
LNA Voltage:3 to 5VDC
LNA Gain:28dB
LNA Current:10mA
Termination Connector:SMA
Impedance:50Ω
Right hand polarization
Cable Length:3 meter

アズワン品番67-0423-72

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする