Description
The SparkFun JetBot AI Kit is a robot platform powered by the NVIDIA(R)Jetson Nano(TM)2GB Developer Kit. This kit is developed and kitted by us here at SparkFun and is based on the open-source NVIDIA JetBot! We understand that not everyone has access to multiple 3D printers and a whole warehouse of electronics so we wanted to build a kit from ready to assemble parts to get you up and running as quickly as possible. The SparkFun JetBot AI Kit Powered by Jetson Nano 2GB is a great launchpad for creating entirely new AI projects for makers, students and enthusiasts who are interested in learning AI and building fun applications. It's straightforward to set up and use and is compatible with many popular accessories.
Several interactive tutorials show you how to harness the power of AI to teach the SparkFun JetBot to follow objects, avoid collisions and more. The Jetson Nano 2GB Developer Kit offers useful tools like the Jetson GPIO Python library, and is compatible with common sensors and peripherals; including some new python compatibility with the SparkFun Qwiic ecosystem.
Additionally, the included image is delivered with the advanced functionality of JetBot ROS(Robot Operating System)and AWS RoboMaker Ready with AWS IoT Greengrass already installed. SparkFun's JetBot AI Kit is the only kit currently on the market ready to move beyond the standard JetBot examples and into the world of connected and intelligent robotics.
This kit includes everything you need to get started with JetBot minus a Phillips head screwdriver and an Ubuntu desktop GUI. If you need these, check out the includes tabs for some suggestions from our catalog. Please be aware that the ability to run multiple neural networks in parallel may only be possible with a full 5V-4A power supply.
Get Started With the Assembly Guide for SparkFun JetBot AI Kit
Features
SparkFun Qwiic ecosystem for I2C communication
Ecosystem can be expanded using 4x Qwiic connectors on GPIO header
Example Code for:Basic Motion, Teleoperation, Collision avoidance, Object Following
Compact form factor to optimize existing neural net from NVIDIA
136° FOV camera for machine vision
Pre-flashed microSD card
Chassis assembly offers expandable architecture
Examples
NVIDIA JetBot Examples