The Siemens Socket Outlet works with an operating current ranges from 10 A to 16 A and operating voltage of 250 V This socket outlet comes with White finishing or colour.IP20 international protection rating Thermoplastic