曜日別特売
COM-16917 SparkFun Qwiic Alphanumeric Display - COMシリーズ SPARKFUN 69655689

COM-16917 SparkFun Qwiic Alphanumeric Display - COMシリーズ SPARKFUN 69655689
COM-16917 SparkFun Qwiic Alphanumeric Display - COMシリーズ SPARKFUN 69655689
COM-16917 SparkFun Qwiic Alphanumeric Display - COMシリーズ SPARKFUN 69655689

SparkFun Qwiic Alphanumeric Display - COMシリーズ

商品レビューを投稿する
33日以内出荷返品不可33日以内出荷とは
内容量1個注文コード69655689品番COM-16917
参考基準価格(税別)¥3,110販売価格(税込)¥3,298
販売価格(税別)
2,998

Description
The SparkFun Alphanumeric Display Arduino library makes printing strings to the display as easy as calling the print()function. With this library, you'll be able to send I2C commands to the VK16K33 LED driver chip to light up segments(including the decimal point or colon)and even scroll your string across the display. You can download the library through the Arduino library manager by searching 'SparkFun Alphanumeric Display' or you can get the GitHub repo as a .zip file and install the library from there.
The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.
Get Started with the Qwiic Alphanumeric Display Hookup Guide
Features
Operating Voltage:3.3V
Integrated RC oscillator
Maximum display segment numbers:128 patterns
13×3 matrix key scan circuit
16-step dimming circuit
I2C Addresses:0x70(0x71, 0x72, 0x73)
2x Qwiic connectors
2x Wall Mounting Points
We are quite familiar with seven-segment displays. We see them on our alarm clocks, ovens, and microwaves. By adding more segments to each digit you can display more than just numbers! Introducing the brand new SparkFun Qwiic Alphanumeric Display. These blue fourteen-segment digits allow you display all sorts of numbers, characters, and symbols. With Qwiic, simply plug it in and go. No soldering, no figuring out which is SDA or SCL, and no voltage regulation or translation required!。The VK16K33 also supports I2C address configuration. Simply close a combination of the address jumpers on the back and you can communicate with up to four displays on the same bus. Our slim board design also features detachable stand off holes, vertical Qwiic connectors, and internal mounting holes.。Blue display。

アズワン品番67-0421-62
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする