SparkFun Thing Plus - XBee3 Micro Chip Antenna

商品レビューを投稿する
33日以内出荷返品不可 33日以内出荷とは
お気に入りに追加
内容量1個 注文コード69727789 品番WRL-15454
1月25日より価格改定を予定しております。新価格(税抜)は17,980円となります。
参考基準価格(税別)¥15,000 販売価格(税込) ¥16,478
販売価格(税別)
14,980

Description
The XBee3 Thing Plus is an ultra-capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space-conscious design represents a much-needed update to our XBee offering. With 20 I/O pins and Lithium-Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.
The new XBee3 Micro Module provides the classic, near plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250Kbps and 200 ft indoor ranges and up to 4000 ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.
Note:This variation uses a chip antenna and is not compatible with external antennas.
Get Started With the SparkFun XBee3 Thing Plus Guide
Features
XBee3 Micro Module
Silicon Labs EFR32MG SoC
250Kbps RF, 1Mbps Serial data rates
Indoor/Urban range up to 200 ft(60 m)
Outdoor/RF Line of Sight range up to 4000 ft(1200 m)
+8 dBm transmit power
-103 dBm receiver sensitivity
UART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)
ISM 2.4GHz Frequency Band(802.15.4)
1MB of memory, 128KB RAM(32KB available for MicroPython)
20 GPIO Pins
Configurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)
Qwiic Compatible
On-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)
2.6VDC - 3.6VDC supply voltage
On-board Chip Antenna

アズワン品番67-0429-57

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする