H(mm)130
質量(kg)7.03
LM80×1.5
最大軸穴径(mm)55
下穴径(Φmm)18
寸法A(mm)92
寸法S(mm)17
寸法D(mm)15
寸法E(mm)19.5
寸法B(mm)54.8
KM80×1.5
寸法P(mm)6
寸法M(mm)123
寸法N(mm)129
寸法O(mm)148
寸法I(mm)105
寸法G(mm)148
寸法R(mm)9
QM8-13
仕様GD2(kgf・m2):7.32×10^-2 minポイント位置F(mm):0.3 トリップ時移動量C(mm):2.6 ばねの色:グリーン×5 慣性モーメント(kg・m2):1.83×10^-2 最高回転速度(r/min):600 設定トルク範囲(N・m):90〜196